Referințe
Gutekunst:1.00X11.50X32.00D
Rubix:29649
Producator:D-150C



Detalii produs : D-150C GUTEKUNST - COMPRESION SPRING D-150C - ARC COMPRESIUNE GUTEKUNST
Pressure spring, tolerance L0 (L0tol): 1.31 mm, spring pitch (s): 5.636 mm, spring (R): 1.218 N/mm, smallest length of spring (LN): 9.14 mm, largest range of spring (SN): 22.86 mm, bend length (LK): 0 mm, maximum force of spring (FN): 27.84 N, tolerance FN (Fntol): 2.02 N, smallest length dyn. load (Lndyn): 9.96 mm, largest spring travel dyn. load (Shdyn): 12.21 mm, maximum force dyn. (Fndyn): 26.84 N, tolerance Fndyn (Fndtol): 2 N,
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul exterior | 12.5 mm |
| Diametrul firului | 1 mm |
| Lungime | 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
