Referințe
Gutekunst:1.00X5.30X37.00D
Rubix:d616759
Producator:D-173H



Detalii produs : 1.00X5.30X37.00D GUTEKUNST - 1.00X5.30X37.00D GUTEKUNST
Pressure spring, tolerance L0 (L0tol): 1 mm, spring pitch (s): 2,057 mm, spring (R): 3,91 N/mm, smallest length of spring (LN): 21,99 mm, largest range of spring (SN): 15,01 mm, bend length (LK): 27 mm, maximum force of spring (FN): 58,69 N, tolerance Fn (Fntol): 4,81 N, smallest length dyn. load (Lndyn): 23,24 mm, largest spring travel dyn. load (Shdyn): 7.84 mm, maximum force dyn. (Fndyn): 53,8 N, tolerance Fndyn (Fndtol): 4.74 N,
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul exterior | 6.3 mm |
| Diametrul firului | 1 mm |
| Lungime | 37 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
