Referințe
Gutekunst:1.00X5.00X12.00D
Rubix:d616734
Producator:D-175



Detalii produs : 1.00X5.00X12.00D GUTEKUNST - 1.00X5.00X12.00D GUTEKUNST
Pressure spring, tolerance L0 (L0tol): 0,36 mm, spring pitch (s): 2 mm, spring (R): 14,818 N/mm, smallest length of spring (LN): 8,26 mm, largest range of spring (SN): 3,74 mm, bend length (LK): 0 mm, maximum force of spring (FN): 55,42 N, tolerance Fn (Fntol): 6,22 N, smallest length dyn. load (Lndyn): 8,64 mm, largest spring travel dyn. load (Shdyn): 2.18 mm, maximum force dyn. (Fndyn): 49,79 N, tolerance Fndyn (Fndtol): 6.14 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 6 mm |
| Diametrul firului | 1 mm |
| Lungime | 12 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
