Referințe
Gutekunst:1.10X7.20X32.00D
Rubix:d615255
Producator:D-180-02



Detalii produs : 1.10X7.20X32.00D GUTEKUNST - 1.10X7.20X32.00D GUTEKUNST
Pressure spring, tolerance L0 (L0tol): 0,98 mm, spring pitch (s): 2,472 mm, spring (R): 3,197 N/mm, smallest length of spring (LN): 18,21 mm, largest range of spring (SN): 13,79 mm, bend length (LK): 0 mm, maximum force of spring (FN): 44,09 N, tolerance Fn (Fntol): 3,8 N, smallest length dyn. load (Lndyn): 19,34 mm, largest spring travel dyn. load (Shdyn): 9.45 mm, maximum force dyn. (Fndyn): 40,47 N, tolerance Fndyn (Fndtol): 3.74 N,
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul exterior | 8.3 mm |
| Diametrul firului | 1.1 mm |
| Lungime | 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere