Referințe
Gutekunst:1.10X7.20X64.00D
Rubix:d1199661
Producator:D-180-06



Detalii produs : 1.10X7.20X64.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.10X7.20X64.00D
Pressure spring, tolerance L0 (L0tol): 1,8 mm, spring pitch (s): 2,567 mm, spring (R): 1,631 N/mm, smallest length of spring (LN): 33,58 mm, largest range of spring (SN): 30,42 mm, bend length (LK): 54.16 mm, maximum force of spring (FN): 49,62 N, tolerance Fn (Fntol): 3,68 N, smallest length dyn. load (Lndyn): 35,8 mm, largest spring travel dyn. load (Shdyn): 18.53 mm, maximum force dyn. (Fndyn): 46 N, tolerance Fndyn (Fndtol): 3.62 N,
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametrul exterior | 8.3 mm |
| Diametrul firului | 1.1 mm |
| Lungime | 64 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
