Referințe
Gutekunst:1.25X9.75X46.00D
Rubix:d1197634
Producator:D-195A-11



Detalii produs : 1.25X9.75X46.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.25X9.75X46.00D
Compression spring, tolerance L0 (L0tol): 1.35 mm, spring pitch (s): 3.58 mm, spring rate (R): 2.147 N/mm, smallest length of spring (LN): 21.12 mm, largest range of spring (SN): 24.88 mm, bend length (LK): 0 mm, maximum force of spring (FN): 53.41 N, tolerance Fn (Fntol): 3.7 N, smallest length dyn. Load (Lndyn): 22.62 mm, largest spring travel path dyn. Load (Shdyn): 15.03 mm, maximum force dyn. (Fndyn): 50.19 N, tolerance Fndyn (Fndtol): 3.65 N,
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametrul exterior | 11 mm |
| Diametrul firului | 1.25 mm |
| Lungime | 46 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
