Referințe
Gutekunst:0.10X0.63X1.70D
Rubix:d1196396
Producator:D-2016




rezumat tehnic
| Diametrul exterior | 0.73 mm |
|---|---|
| Diametrul firului | 0.1 mm |
| Lungime | 1.7 mm |
Detalii produs : 0.10X0.63X1.70D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.10X0.63X1.70D
Compression spring, tolerance L0 (L0tol): 0.09 mm, spring pitch (s): 0.264 mm, spring rate (R): 0.741 N/mm, smallest length of spring (LN): 0.94 mm, largest range of spring (SN): 0.76 mm, bend length (LK): 0 mm, maximum force of spring (FN): 0.561 N, tolerance Fn (Fntol): 0.02 N, smallest length dyn. Load (Lndyn): 0.99 mm, largest spring travel path dyn. Load (Shdyn): 0.44 mm, maximum force dyn. (Fndyn): 0.531 N, tolerance Fndyn (Fndtol): 0.02 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 0.73 mm |
| Diametrul firului | 0.1 mm |
| Lungime | 1.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere