Referințe
Gutekunst:1.50X12.50X35.00D
Rubix:d616399
Producator:D-207J-34



Detalii produs : 1.50X12.50X35.00D GUTEKUNST - 1.50X12.50X35.00D GUTEKUNST
Pressure spring, tolerance L0 (L0tol): 0.81 mm, spring pitch (s): 6.7 mm, spring rate (R): 5.281 N/mm, smallest spring length (Ln): 11.28 mm, largest spring range (sn): 23.72 mm, bend length (Lk): 0 mm, max. spring force (Fn): 125.2 N, tolerance Fn (Fntol): 6.3 N, smallest length dyn. Load (Lndyn): 14.86 mm, largest spring travel path dyn. Load (shdyn): 8.03 mm, max. force dyn. (Fndyn): 106.31 N, tolerance Fndyn (Fndtol): 6.12 N,
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| Diametrul exterior | 14 mm |
| Diametrul firului | 1.5 mm |
| Lungime | 35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
