Referințe
Gutekunst:1.60X18.20X104.00D
Rubix:d1197499
Producator:D-212E




rezumat tehnic
| Diametrul exterior | 19.8 mm |
|---|---|
| Diametrul firului | 1.6 mm |
| Lungime | 104 mm |
Detalii produs : 1.60X18.20X104.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.60X18.20X104.00D
Compression spring, tolerance L0 (L0tol): 3.7 mm, spring pitch (s): 7.585 mm, spring rate (R): 0.82 N/mm, smallest length of spring (Ln): 31.15 mm, largest range of spring (sn): 72.85 mm, bend length (Lk): 54.88 mm, maximum force of spring (Fn): 59.76 N, tolerance Fn (Fntol): 3.93 N, smallest length dyn. Load (Lndyn): 34.33 mm, largest spring travel path dyn. Load (Shdyn): 43.18 mm, maximum force dyn, (Fndyn): 57.15 N, tolerance Fndyn (Fndtol): 3.89 N.
Informații tehnice
atribute
| Logistic Greutate | 14 g |
|---|---|
| Diametrul exterior | 19.8 mm |
| Diametrul firului | 1.6 mm |
| Lungime | 104 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere