Referințe
Gutekunst:1.80X11.20X28.00D
Rubix:d1198469
Producator:D-233



Detalii produs : 1.80X11.20X28.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.80X11.20X28.00D
Compression spring, tolerance L0 (L0tol): 0.86 mm, spring pitch (s): 3.493 mm, spring rate (R): 10.149 N/mm, smallest length of spring (Ln): 19.23 mm, largest range of spring (sn): 8.77 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 89.01 N, tolerance Fn (Fntol): 10.02 N, smallest length dyn. Load (Lndyn): 20.3 mm, largest travel dyn. Load (Shdyn): 7.6 mm, maximum force dyn, (Fndyn): 78.15 N, tolerance Fndyn (Fndtol): 9.85 N.
Informații tehnice
atribute
| Logistic Greutate | 7 g |
|---|---|
| Diametrul exterior | 13 mm |
| Diametrul firului | 1.8 mm |
| Lungime | 28 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
