Referințe
Gutekunst:2.00X12.80X38.00D
Rubix:d1197056
Producator:D-252A-04



Detalii produs : 2.00X12.80X38.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.00X12.80X38.00D
Pressure spring, tolerance L0 (L0tol): 0,95 mm, spring pitch (s): 4,8 mm, spring (R): 10,363 N/mm, smallest length of spring (LN): 21,42 mm, largest range of spring (SN): 16,58 mm, bend length (LK): 0 mm, maximum force of spring (FN): 171,8 N, tolerance Fn (Fntol): 12,42 N, smallest length dyn. load (Lndyn): 22,63 mm, largest spring travel dyn. load (Shdyn): 8.79 mm, maximum force dyn. (Fndyn): 159,2 N, tolerance Fndyn (Fndtol): 12.23 N,
Informații tehnice
atribute
| Logistic Greutate | 10 g |
|---|---|
| Diametrul exterior | 14.8 mm |
| Diametrul firului | 2 mm |
| Lungime | 38 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
