Referințe
Gutekunst:2.00X11.00X107.00D
Rubix:d1197507
Producator:D-257E-13



Detalii produs : 2.00X11.00X107.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.00X11.00X107.00D
Gutekunst Compression spring, Tolerance L0tol [mm]: 2,21, Spring pitch S [mm]: 4,468, Spring rate R [N/mm]: 5,211, Smallest spring length Ln [mm]: 57,83, Largest spring range sn [mm]: 49,17, Bend length Lk [mm]: 93,51, Maximum spring force Fn [N]: 256,223, Tolerance Fn (Fntol) [N]: 15,35, Smallest length dyn. Load Lndyn [mm]: 64,5, Largest spring travel dyn. load shdyn [mm]: 16,14, Tolerance Fndyn [N]: 221,478, Tolerance Fndtol [N]: 15,08
Informații tehnice
atribute
| Logistic Greutate | 22 g |
|---|---|
| Diametrul exterior | 13 mm |
| Diametrul firului | 2 mm |
| Lungime | 107 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
