Referințe
Gutekunst:2.00X8.70X36.00D
Rubix:d617105
Producator:D-263



Detalii produs : 2.00X8.70X36.00D GUTEKUNST - 2.00X8.70X36.00D GUTEKUNST
Compression spring, tolerance L0 (L0tol): 0.88 mm, spring pitch (s): 3.238 mm, spring rate (R): 23.574 N/mm, smallest spring length (Ln): 27.7 mm, largest range of spring (sn): 8.3 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 195.6 N, tolerance Fn (Fntol): 23.78 N, smallest length dyn. Load (Lndyn): 29.05 mm, largest spring travel path dyn. Load (Shdyn): 5.44 mm, maximum force dyn, (Fndyn): 163.8 N, tolerance Fndyn (Fndtol): 23.31 N.
Informații tehnice
atribute
| Logistic Greutate | 8 g |
|---|---|
| Diametrul exterior | 10.7 mm |
| Diametrul firului | 2 mm |
| Lungime | 36 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
