Referințe
Gutekunst:2.20X10.10X64.00D
Rubix:d1197542
Producator:D-263Q-07



Detalii produs : 2.20X10.10X64.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 2.20X10.10X64.00D
Compression spring, tolerance L0 (L0tol): 1.47 mm, spring pitch (s): 3.745 mm, spring rate (R): 14.038 N/mm, smallest length of spring (Ln): 45.48 mm, largest range of spring (sn): 18.52 mm, bend length (Lk): 41.77 mm, maximum force of spring (Fn): 259.9 N, tolerance Fn (Fntol): 24.47 N, smallest length dyn. Load (Lndyn): 47.87 mm, largest spring travel path dyn. Load (Shdyn): 10.45 mm, maximum force dyn, (Fndyn): 226.4 N, tolerance Fndyn (Fndtol): 23.97 N.
Informații tehnice
atribute
| Logistic Greutate | 18 g |
|---|---|
| Diametrul exterior | 12.3 mm |
| Diametrul firului | 2.2 mm |
| Lungime | 64 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
