Referințe
Gutekunst:2.50X16.00X61.00D
Rubix:d616831
Producator:D-281



Detalii produs : 2.50X16.00X61.00D GUTEKUNST - 2.50X16.00X61.00D GUTEKUNST
Compression spring, tolerance L0 (L0tol): 1.23 mm, spring pitch (s): 6.882 mm, spring rate (R): 11.43 N/mm, smallest length of spring (LN): 29.68 mm, largest range of spring (SN): 31.32 mm, bend length (LK): 0 mm, maximum force of spring (FN): 357.9 N, tolerance Fn (Fntol): 19.41 N, smallest length dyn. Load (Lndyn): 31.4 mm, largest travel dyn. Load (Shdyn): 11.96 mm, maximum force dyn. (Fndyn): 338.3 N, tolerance Fndyn (Fndtol): 19.12 N,
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Diametrul exterior | 18.5 mm |
| Diametrul firului | 2.5 mm |
| Lungime | 61 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere