Referințe
Gutekunst:2.50X16.00X88.00D
Rubix:d615528
Producator:D-282



Detalii produs : 2.50X16.00X88.00D GUTEKUNST - 2.50X16.00X88.00D GUTEKUNST
Compression spring, tolerance L0 (L0tol): 1.7 mm, spring pitch (s): 6.84 mm, spring rate (R): 7.772 N/mm, smallest length of spring (LN): 41.3 mm, largest range of spring (SN): 46.7 mm, bend length (LK): 40.35 mm, maximum force of spring (FN): 362.9 N, tolerance Fn (Fntol): 18.66 N, smallest length dyn. Load (Lndyn): 43.83 mm, largest spring travel path dyn. Load (Shdyn): 17.59 mm, maximum force dyn. (Fndyn): 343.3 N, tolerance Fndyn (Fndtol): 18.37 N,
Informații tehnice
atribute
| Logistic Greutate | 29 g |
|---|---|
| Diametrul exterior | 18.5 mm |
| Diametrul firului | 2.5 mm |
| Lungime | 88 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
