Referințe
Gutekunst:2.90X16.50X127.00D
Rubix:d616942
Producator:D-288X-12




rezumat tehnic
| Diametrul exterior | 19.4 mm |
|---|---|
| Diametrul firului | 2.9 mm |
| Lungime | 127 mm |
Detalii produs : 2.90X16.50X127.00D GUTEKUNST - 2.90X16.50X127.00D GUTEKUNST
Gutekunst Compression spring, Tolerance L0tol [mm]: 2,29, Spring pitch S [mm]: 6,992, Spring rate R [N/mm]: 9,037, Smallest spring length Ln [mm]: 67, Largest spring range sn [mm]: 60, Bend length Lk [mm]: 99,88, Maximum spring force Fn [N]: 542,201, Tolerance Fn (Fntol) [N]: 29,27, Smallest length dyn. Load Lndyn [mm]: 79,9, Largest spring travel dyn. load shdyn [mm]: 17,63, Tolerance Fndyn [N]: 425,628, Tolerance Fndtol [N]: 27,89
Informații tehnice
atribute
| Logistic Greutate | 53 g |
|---|---|
| Diametrul exterior | 19.4 mm |
| Diametrul firului | 2.9 mm |
| Lungime | 127 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere