Referințe
Gutekunst:3.20X51.80X117.00D
Rubix:d1202196
Producator:D-289



Detalii produs : 3.20X51.80X117.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 3.20X51.80X117.00D
Pressure spring, tolerance L0 (L0tol): 5.43 mm, spring pitch (s): 32.514 mm, spring rate (R): 2.196 N/mm, smallest spring length (Ln): 23.12 mm, largest spring range (sn): 93.88 mm, buckling length (Lk): 0 mm, max. spring force (Fn): 206.1 N, tolerance Fn (Fntol): 15.02 N, smallest length dyn. Load (Lndyn): 25.88 mm, largest spring travel path dyn. Load (shdyn): 40.85 mm, max. force dyn. (Fndyn): 200 N, tolerance Fndyn (Fndtol): 14.93 N,
Informații tehnice
atribute
| Logistic Greutate | 58 g |
|---|---|
| Diametrul exterior | 55 mm |
| Diametrul firului | 3.2 mm |
| Lungime | 117 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
