Referințe
Gutekunst:3.20X51.80X307.00D
Rubix:d1196496
Producator:D-289B



Detalii produs : 3.20X51.80X307.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 3.20X51.80X307.00D
Pressure spring, tolerance L0 (L0tol): 11.58 mm, spring pitch (s): 31.979 mm, spring rate (R): 0.809 N/mm, smallest spring length (Ln): 51.79 mm, largest spring range (sn): 255.21 mm, buckling length (Lk): 177.8 mm, max. spring force (Fn): 206.4 N, tolerance Fn (Fntol): 12.46 N, smallest length dyn. Load (Lndyn): 59.29 mm, largest spring travel dyn. Load (shdyn): 110.8 mm, max. force dyn. (Fndyn): 200.4 N, tolerance Fndyn (Fndtol): 12.37 N,
Informații tehnice
atribute
| Logistic Greutate | 123 g |
|---|---|
| Diametrul exterior | 55 mm |
| Diametrul firului | 3.2 mm |
| Lungime | 307 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
