Referințe
Gutekunst:3.20X18.80X56.00D
Rubix:d1193235
Producator:D-308A-01



Detalii produs : 3.20X18.80X56.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 3.20X18.80X56.00D
Compression spring, tolerance L0 (L0tol): 1.21 mm, spring pitch (s): 7.04 mm, spring rate (R): 21.435 N/mm, smallest length of spring (Ln): 34.04 mm, largest range of spring (sn): 21.96 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 470.7 N, tolerance Fn (Fntol): 32.97 N, smallest length dyn. Load (Lndyn): 35.86 mm, largest spring travel path dyn. Load (Shdyn): 10.86 mm, maximum force dyn, (Fndyn): 431.7 N, tolerance Fndyn (Fndtol): 32.38 N.
Informații tehnice
atribute
| Logistic Greutate | 36 g |
|---|---|
| Diametrul exterior | 22 mm |
| Diametrul firului | 3.2 mm |
| Lungime | 56 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
