Referințe
Gutekunst:4.00X40.00X160.00D
Rubix:d1198400
Producator:D-321



Detalii produs : 4.00X40.00X160.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 4.00X40.00X160.00D
Compression spring, tolerance L0 (L0tol): 3.49 mm, spring pitch (s): 18.353 mm, spring rate (R): 4.794 N/mm, smallest length of spring (Ln): 50.5 mm, largest range of spring (sn): 109.5 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 524.9 N, tolerance Fn (Fntol): 24.62 N, smallest length dyn. Load (Lndyn): 54.75 mm, largest spring travel path dyn. Load (Shdyn): 44.65 mm, maximum force dyn, (Fndyn): 504.5 N, tolerance Fndyn (Fndtol): 24.31 N.
Informații tehnice
atribute
| Logistic Greutate | 133 g |
|---|---|
| Diametrul exterior | 44 mm |
| Diametrul firului | 4 mm |
| Lungime | 160 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
