Referințe
Gutekunst:4.00X25.00X130.00D
Rubix:d615860
Producator:D-333



Detalii produs : 4.00X25.00X130.00D GUTEKUNST - 4.00X25.00X130.00D GUTEKUNST
Compression spring, tolerance L0 (L0TOL): 2.3 mm, spring pitch (s): 10.08 mm, spring rate (R): 13.353 N/mm, smallest length of spring (Ln): 65.93 mm, largest range of spring (sn): 64.07 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 855.5 N, tolerance Fn (Fntol): 43.6 N, smallest length dyn. Load (Lndyn): 69.9 mm, largest spring travel path dyn. Load (Shdyn): 24.79 mm, maximum force dyn, (Fndyn): 802.5 N, tolerance Fndyn (Fndtol): 42.81 N.
Informații tehnice
atribute
| Logistic Greutate | 110 g |
|---|---|
| Diametrul exterior | 29 mm |
| Diametrul firului | 4 mm |
| Lungime | 130 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere