Referințe
Gutekunst:4.50X70.50X615.00D
Rubix:d1202352
Producator:D-339J



Detalii produs : 4.50X70.50X615.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 4.50X70.50X615.00D
Compression spring, tolerance L0 (L0tol): 20.52 mm, spring pitch (s): 39.387 mm, spring rate (R): 0.769 N/mm, smallest length of spring (Ln): 111.4 mm, largest range of spring (sn): 503.6 mm, bend length (Lk): 516.3 mm, maximum force of spring (Fn): 387.3 N, tolerance Fn (Fntol): 21.59 N, smallest length dyn. Load (Lndyn): 127.73 mm, largest spring travel path dyn. Load (Shdyn): 223.02 mm, maximum force dyn, (Fndyn): 374.7 N, tolerance Fndyn (Fndtol): 21.4 N.
Informații tehnice
atribute
| Logistic Greutate | 500 g |
|---|---|
| Diametrul exterior | 75 mm |
| Diametrul firului | 4.5 mm |
| Lungime | 615 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
