Referințe
Gutekunst:6.30X80.00X145.00D
Rubix:d1199199
Producator:D-365




rezumat tehnic
| Diametrul exterior | 86.3 mm |
|---|---|
| Diametrul firului | 6.3 mm |
| Lungime | 145 mm |
Detalii produs : 6.30X80.00X145.00D GUTEKUNST - COMPRESSION SPRING GUTEKUNST 6.30X80.00X145.00D
Pressure spring, tolerance L0 (L0tol): 4.48 mm, spring pitch (s): 39.629 mm, spring (R): 8.956 N/mm, smallest length of spring (LN): 42.19 mm, largest range of spring (SN): 102.81 mm, bend length (LK): 0 mm, maximum force of spring (FN): 920.7 N, tolerance FN (Fntol): 53.9 N, smallest length dyn. load (Lndyn): 45.96 mm, largest spring travel dyn. load (Shdyn): 40.74 mm, maximum force dyn. (Fndyn): 886.9 N, tolerance Fndyn (Fndtol): 53.4 N,
Informații tehnice
atribute
| Logistic Greutate | 328 g |
|---|---|
| Diametrul exterior | 86.3 mm |
| Diametrul firului | 6.3 mm |
| Lungime | 145 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere