Referințe
Gutekunst:0.20X1.60X3.10D-VA
Rubix:d1196573
Producator:VD-011G



Detalii produs : 0.20X1.60X3.10D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.20X1.60X3.10D-VA
Compression spring stainless steel, tolerance L0 (L0tol): 0.17 mm, spring pitch (s): 0.743 mm, spring rate (R): 0.977 N/mm, smallest spring length (Ln): 1.44 mm, largest range of spring (sn): 1.56 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 1.524 N, tolerance Fn (Fntol): 0.19 N, smallest length dyn. Load (Lndyn): 1.51 mm, largest spring travel path dyn. Load (Shdyn): 0.72 mm, maximum force dyn, (Fndyn): 1.553 N, tolerance Fndyn (Fndtol): 0.19 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 1.8 mm |
| Diametrul firului | 0.2 mm |
| Lungime | 3.1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
