Referințe
Gutekunst:0.25X2.25X16.00D-VA
Rubix:d1202289
Producator:VD-021F



Detalii produs : 0.25X2.25X16.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.25X2.25X16.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 0.81 mm, spring pitch (s): 0.961 mm, spring rate (R): 0.188 N/mm, smallest length of spring (Ln): 5.52 mm, largest range of spring (sn): 10.48 mm, bend length (Lk): 11.74 mm, maximum force of spring (Fn): 1.97 N, tolerance Fn (Fntol): 0.18 N, smallest length dyn. Load (Lndyn): 5.97 mm, largest spring travel path dyn. Load (Shdyn): 5.24 mm, maximum force dyn, (Fndyn): 1.886 N, tolerance Fndyn (Fndtol): 0.18 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 2.5 mm |
| Diametrul firului | 0.25 mm |
| Lungime | 16 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
