Referințe
Gutekunst:0.25X2.00X5.50D-VA
Rubix:d1195916
Producator:VD-023A




rezumat tehnic
| Diametrul exterior | 2.25 mm |
|---|---|
| Diametrul firului | 0.25 mm |
| Lungime | 5.5 mm |
Detalii produs : 0.25X2.00X5.50D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.25X2.00X5.50D-VA
Compression spring stainless, tolerance L0 (L0tol): 0.27 mm, spring pitch (s): 0.886 mm, spring rate (R): 0.777 N/mm, smallest spring length (Ln): 2.4 mm, largest range of spring (sn): 3.1 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 2.409 N, tolerance Fn (Fntol): 0.25 N, smallest length dyn. Load (Lndyn): 2.54 mm, largest travel dyn. Load (Shdyn): 1.41 mm, maximum force dyn, (Fndyn): 2.3 N, tolerance Fndyn (Fndtol): 0.24 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 2.25 mm |
| Diametrul firului | 0.25 mm |
| Lungime | 5.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere