Referințe
Gutekunst:0.30X2.90X7.70D-VA
Rubix:d1199383
Producator:VD-026R-11



Detalii produs : 0.30X2.90X7.70D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.30X2.90X7.70D-VA
Pressure spring stainless, tolerance L0 (L0tol): 0.44 mm, spring pitch (s): 1.264 mm, spring rate (R): 0.528 N/mm, smallest spring length (Ln): 2.95 mm, largest spring range (sn): 4.75 mm, bend length (Lk): 0 mm, max. spring force (Fn): 2.508 N, tolerance Fn (Fntol): 0.27 N , smallest length dyn. Load (Lndyn): 3.15 mm, largest spring travel dyn. Load (shdyn): 2.47 mm, max. force dyn. (Fndyn): 2.402 N, tolerance Fndyn (Fndtol): 0.27 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 3.2 mm |
| Diametrul firului | 0.3 mm |
| Lungime | 7.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
