Referințe
Gutekunst:0.32X3.20X9.10D-VA
Rubix:d1202670
Producator:VD-034




rezumat tehnic
| Diametrul exterior | 3.52 mm |
|---|---|
| Diametrul firului | 0.32 mm |
| Lungime | 9.1 mm |
Detalii produs : 0.32X3.20X9.10D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.32X3.20X9.10D-VA
Compression spring stainless, tolerance L0 (L0tol): 0.49 mm, slope of spring (s): 1.509 mm, spring rate (R): 0.509 N/mm, minimum length of spring (Ln): 3.16 mm, largest stretch of spring (sn): 5.94 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 3.023 N, tolerance Fn (FNTOL): 0.3 N, smallest length dyn. load (Lndyn): 3.38 mm, largest spring travel dyn. Load (Shdyn): 2.82 mm, maximum force dyn, (Fndyn): 2.911 N, tolerance Fndyn (Fndtol): 0.29 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 3.52 mm |
| Diametrul firului | 0.32 mm |
| Lungime | 9.1 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere