Referințe
Gutekunst:0.40X6.60X25.20D-VA
Rubix:d616094
Producator:VD-042G



Detalii produs : 0.40X6.60X25.20D-VA GUTEKUNST - 0.40X6.60X25.20D-VA GUTEKUNST
Compression spring stainless, tolerance L0 (L0tol): 1.85 mm, spring pitch (s): 5.378 mm, spring rate (R): 0.173 N/mm, minimum length of spring (Ln): 3.92 mm, largest stretch of spring (sn): 21.28 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 3.681 N, tolerance Fn (Fntol): 0.38 N, smallest length dyn. load (Lndyn): 4.38 mm, largest spring travel dyn. Load (Shdyn): 7.85 mm, maximum force dyn, (Fndyn): 3.602 N, tolerance Fndyn (Fndtol): 0.37 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 7 mm |
| Diametrul firului | 0.4 mm |
| Lungime | 25.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
