Referințe
Gutekunst:0.50X2.30X13.00D-VA
Rubix:d616786
Producator:VD-090AE



Detalii produs : 0.50X2.30X13.00D-VA GUTEKUNST - 0.50X2.30X13.00D-VA GUTEKUNST
compression spring stainless, tolerance L0 (L0tol): 0.51 mm, spring pitch (s): 0.926 mm, spring rate (R): 3.329 N/mm, smallest spring length (Ln): 8.64 mm, largest spring range (sn): 4.36 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 14.514 N, tolerance Fn (Fntol): 1.91 N, smallest length dyn. load (Lndyn): 9.09 mm, largest spring travel dyn. load (shdyn): 2.07 mm, maximum force dyn. (Fndyn): 13.016 N, tolerance Fndyn (Fndtol): 1.88 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 2.8 mm |
| Diametrul firului | 0.5 mm |
| Lungime | 13 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
