Referințe
Gutekunst:0.63X8.00X80.50D-VA
Rubix:d1196089
Producator:VD-095




rezumat tehnic
| Diametrul exterior | 8.63 mm |
|---|---|
| Diametrul firului | 0.63 mm |
| Lungime | 80.5 mm |
Detalii produs : 0.63X8.00X80.50D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.63X8.00X80.50D-VA
compression spring stainless, tolerance L0 (L0tol): 3.97 mm, spring pitch (s): 4.317 mm, spring rate (R): 0.146 N/mm, smallest spring length (Ln): 16.9 mm, largest spring range (sn): 63.6 mm, bend length (Lk): 70.85 mm, maximum spring force (Fn): 9.286 N, tolerance Fn (Fntol): 0.72 N, smallest length dyn. Load (Lndyn): 18.89 mm, Longest spring travel dyn. load (shdyn): 28.75 mm, maximum force dyn. (Fndyn): 8.995 N, tolerance Fndyn (Fndtol): 0.71 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 8.63 mm |
| Diametrul firului | 0.63 mm |
| Lungime | 80.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere