Referințe
Gutekunst:0.63X7.27X13.00D-VA
Rubix:d616829
Producator:VD-095B



Detalii produs : 0.63X7.27X13.00D-VA GUTEKUNST - 0.63X7.27X13.00D-VA GUTEKUNST
compression spring stainless, tolerance L0 (L0tol): 0.81 mm, spring pitch (s): 3.534 mm, spring rate (R): 1.025 N/mm, smallest spring length (Ln): 4.13 mm, largest spring range (sn): 8.87 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 9.092 N, tolerance Fn (Fntol): 0.97 N, smallest length dyn. load (Lndyn): 4.46 mm, largest spring travel dyn. load (shdyn): 4.43 mm, maximum force dyn. (Fndyn): 8.754 N, tolerance Fndyn (Fndtol): 0.96 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 7.9 mm |
| Diametrul firului | 0.63 mm |
| Lungime | 13 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere