Referințe
Gutekunst:0.63X4.00X20.00D-VA
Rubix:d617384
Producator:VD-109




rezumat tehnic
| Diametrul exterior | 4.63 mm |
|---|---|
| Diametrul firului | 0.63 mm |
| Lungime | 20 mm |
Detalii produs : 0.63X4.00X20.00D-VA GUTEKUNST - 0.63X4.00X20.00D-VA GUTEKUNST
Compression spring stainless, tolerance L0 (L0tol): 0.75 mm, spring pitch (s): 1.55 mm, spring-loaded (R): 1.723 N/mm, smallest spring length (Ln): 10.4 mm, largest range of spring (sn): 9.6 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 16.541 N, tolerance Fn (Fntol): 1.54 N, smallest length dyn. Load (Lndyn): 11.03 mm, largest spring travel path dyn. Load (Shdyn): 4.66 mm, maximum force dyn, (Fndyn): 15.455 N, tolerance Fndyn (Fndtol): 1.52 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 4.63 mm |
| Diametrul firului | 0.63 mm |
| Lungime | 20 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere