Referințe
Gutekunst:0.90X14.10X39.20D-VA
Rubix:d614675
Producator:VD-142A



Detalii produs : 0.90X14.10X39.20D-VA GUTEKUNST - 0.90X14.10X39.20D-VA GUTEKUNST
Pressure spring rustproof, tolerance L0 (L0tol): 2,38 mm, spring pitch (s): 10,943 mm, spring (R): 0,585 N/mm, smallest length of spring (LN): 6,42 mm, largest range of spring (SN): 32,78 mm, bend length (LK): 0 mm, maximum force of spring (FN): 19,176 N, tolerance Fn (Fntol): 1,68 N, smallest length dyn. load (Lndyn): 7,16 mm, largest spring travel dyn. load (Shdyn): 11.44 mm, maximum force dyn. (Fndyn): 18,743 N, tolerance Fndyn (Fndtol): 1.68 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 15 mm |
| Diametrul firului | 0.9 mm |
| Lungime | 39.2 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
