Referințe
Gutekunst:0.90X7.10X43.00D-VA
Rubix:d615435
Producator:VD-143L



Detalii produs : 0.90X7.10X43.00D-VA GUTEKUNST - 0.90X7.10X43.00D-VA GUTEKUNST
Compression spring stainless, tolerance L0 (L0tol): 1.45 mm, spring pitch (s): 2.903 mm, spring rate (R): 1.106 N/mm, smallest length of spring (Ln): 17.37 mm, Largest range of spring (sn): 25.63 mm, bend length (Lk): 25.3 mm, maximum force of spring (Fn): 28.347 N, tolerance Fn (Fntol): 2.02 N, smallest length dyn. Load (Lndyn): 18.63 mm, largest spring travel path dyn. Load (Shdyn): 11.65 mm, maximum force dyn, (Fndyn): 26.953 N, tolerance Fndyn (Fndtol): 2 N.
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul exterior | 8 mm |
| Diametrul firului | 0.9 mm |
| Lungime | 43 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
