Referințe
Gutekunst:1.10X10.90X55.90D-VA
Rubix:d617355
Producator:VD-179M



Detalii produs : 1.10X10.90X55.90D-VA GUTEKUNST - 1.10X10.90X55.90D-VA GUTEKUNST
Pressure spring rustproof, tolerance L0 (L0tol): 1.77 mm, spring pitch (s): 5.768 mm, spring (R): 1.041 N/mm, smallest length of spring (LN): 15.23 mm, largest range of spring (SN): 40.67 mm, bend length (LK): 0 mm, maximum force of spring (FN): 42.337 N, tolerance FN (Fntol): 2.48 N, smallest length dyn. load (Lndyn): 16.52 mm, largest spring travel dyn. load (Shdyn): 14.43 mm, maximum force dyn. (Fndyn): 40.995 N, tolerance Fndyn (Fndtol): 2.46 N,
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| Diametrul exterior | 12 mm |
| Diametrul firului | 1.1 mm |
| Lungime | 55.9 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere