Referințe
Gutekunst:1.10X7.90X50.00D-VA
Rubix:d616865
Producator:VD-180-13



Detalii produs : 1.10X7.90X50.00D-VA GUTEKUNST - 1.10X7.90X50.00D-VA GUTEKUNST
Gutekunst Compression spring, Tolerance L0tol [mm]: 1,28, Spring pitch S [mm]: 3,912, Spring rate R [N/mm]: 2,079, Smallest spring length Ln [mm]: 20,4, Largest spring range sn [mm]: 29,6, Bend length Lk [mm]: 31,9, Maximum spring force Fn [N]: 61,529, Tolerance Fn (Fntol) [N]: 3,64, Smallest length dyn. Load Lndyn [mm]: 25,35, Largest spring travel dyn. load shdyn [mm]: 6,64, Tolerance Fndyn [N]: 51,239, Tolerance Fndtol [N]: 3,6
Informații tehnice
atribute
| Logistic Greutate | 3 g |
|---|---|
| Diametrul exterior | 9 mm |
| Diametrul firului | 1.1 mm |
| Lungime | 50 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
