Referințe
Gutekunst:1.25X8.00X17.00D-VA
Rubix:d1201562
Producator:VD-196A




rezumat tehnic
| Diametrul exterior | 9.25 mm |
|---|---|
| Diametrul firului | 1.25 mm |
| Lungime | 17 mm |
Detalii produs : 1.25X8.00X17.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.25X8.00X17.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 0.63 mm, spring pitch (s): 2.864 mm, spring rate (R): 7.586 N/mm, smallest length of spring (Ln): 10.48 mm, largest range of spring (sn): 6.51 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 49.385 N, tolerance Fn (Fntol): 5.48 N , smallest length dyn. Load (Lndyn): 11.05 mm, largest spring travel path dyn. Load (Shdyn): 3.8 mm, maximum force dyn, (Fndyn): 45.137 N, tolerance Fndyn (Fndtol): 5.42 N.
Informații tehnice
atribute
| Logistic Greutate | 2 g |
|---|---|
| Diametrul exterior | 9.25 mm |
| Diametrul firului | 1.25 mm |
| Lungime | 17 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere