Referințe
Gutekunst:0.12X0.63X1.70D-VA
Rubix:d1198369
Producator:VD-2047




rezumat tehnic
| Diametrul exterior | 0.75 mm |
|---|---|
| Diametrul firului | 0.12 mm |
| Lungime | 1.7 mm |
Detalii produs : 0.12X0.63X1.70D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.12X0.63X1.70D-VA
Compression spring stainless, tolerance L0 (L0tol): 0.09 mm, spring pitch (s): 0.255 mm, spring rate (R): 1.319 N/mm, smallest length of spring (Ln): 1.11 mm, largest range of spring (sn): 0.59 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 0.778 N, tolerance Fn (Fntol): 0.03 N, smallest length dyn. Load (Lndyn): 1.16 mm, largest spring travel path dyn. Load (Shdyn): 0.29 mm, maximum force dyn, (Fndyn): 0.712 N, tolerance Fndyn (Fndtol): 0.03 N.
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 0.75 mm |
| Diametrul firului | 0.12 mm |
| Lungime | 1.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere