Referințe
Gutekunst:0.16X1.20X4.70D-VA
Rubix:d1195214
Producator:VD-2063




rezumat tehnic
| Diametrul exterior | 1.36 mm |
|---|---|
| Diametrul firului | 0.16 mm |
| Lungime | 4.7 mm |
Detalii produs : 0.16X1.20X4.70D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.16X1.20X4.70D-VA
Pressure spring stainless, tolerance L0 (L0tol): 0.25 mm, spring pitch (s): 0.506 mm, spring rate (R): 0.39 N/mm, smallest length of spring (LN): 2.09 mm, largest range of spring (SN): 2.61 mm, bend length (LK): 0 mm, maximum force of spring (FN): 1.018 N, tolerance Fn (Fntol): 0.11 N , smallest length dyn. Load (Lndyn): 2.22 mm, largest spring travel path dyn. Load (Shdyn): 1.25 mm, maximum force dyn. (Fndyn): 0.967 N, tolerance Fndyn (Fndtol): 0.11 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 1.36 mm |
| Diametrul firului | 0.16 mm |
| Lungime | 4.7 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere