Referințe
Gutekunst:0.16X0.80X4.40D-VA
Rubix:d1198222
Producator:VD-2074




rezumat tehnic
| Diametrul exterior | 0.96 mm |
|---|---|
| Diametrul firului | 0.16 mm |
| Lungime | 4.4 mm |
Detalii produs : 0.16X0.80X4.40D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 0.16X0.80X4.40D-VA
Pressure spring stainless, tolerance L0 (L0tol): 0.23 mm, spring pitch (s): 0.32 mm, spring-loaded (R): 0.896 N/mm, smallest spring length (LN): 2.75 mm, largest range of Spring (SN): 1.65 mm, bend length (LK): 0 mm, maximum force of spring (FN): 1.478 N, tolerance Fn (Fntol): 0.23 N , smallest length dyn. Load (Lndyn): 2.89 mm, largest spring travel path dyn. Load (Shdyn): 0.79 mm, maximum force dyn. (Fndyn): 1.353 N, tolerance Fndyn (Fndtol): 0.23 N,
Informații tehnice
atribute
| Logistic Greutate | 1 g |
|---|---|
| Diametrul exterior | 0.96 mm |
| Diametrul firului | 0.16 mm |
| Lungime | 4.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere