Arc de compresie Gutekunst 1.50X12.50X45.60D-VA

Compression spring VD

Vedeți informațiile tehnice

Referințe

Gutekunst:1.50X12.50X45.60D-VA
Rubix:43184
Producator:VD-207J-36
brand logo

rezumat tehnic

Diametrul exterior14 mm
Diametrul firului1.5 mm
Lungime45.6 mm
Vezi toate Caracteristice

Detalii produs : VD-207J-36-1.4310 1.50X12.50X45.60D-VA COMPRESSION - VD-207J-36-1.4310 1.50X12.50X45.60D-VA COMPRESSION SPRING GUTEKUNST


Compression spring stainless, tolerance L0 (L0tol): 1.43 mm, spring pitch (s): 5.188 mm, spring rate (R): 2.668 N/mm, smallest length of spring (Ln): 18.35 mm, largest range of spring (sn): 27.25 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 72.703 N, tolerance Fn (Fntol): 4.91 N, smallest length dyn. Load (Lndyn): 19.65 mm, largest spring travel path dyn. Load (Shdyn): 11.87 mm, maximum force dyn, (Fndyn): 69.235 N, tolerance Fndyn (Fndtol): 4.86 N.

Informații tehnice


atribute
Logistic Greutate6 g
Diametrul exterior14 mm
Diametrul firului1.5 mm
Lungime45.6 mm
  • Disponibil – Data livrării la cerere