Referințe
Gutekunst:1.50X10.00X51.00D-VA
Rubix:d617246
Producator:VD-207K-05



Detalii produs : 1.50X10.00X51.00D-VA GUTEKUNST - 1.50X10.00X51.00D-VA GUTEKUNST
compression spring stainless, tolerance L0 (L0tol): 1.55 mm, spring pitch (s): 3.667 mm, spring rate (R): 3.281 N/mm, smallest spring length (Ln): 26.63 mm, largest spring range (sn): 24.37 mm, bend length (Lk): 0 mm, maximum spring force (Fn): 79.958 N, tolerance Fn (Fntol): 6.29 N, smallest length dyn. load (Lndyn): 28.32 mm, largest spring travel dyn. load (shdyn): 11.86 mm, maximum force dyn. (Fndyn): 74.413 N, tolerance Fndyn (Fndtol): 6.2 N,
Informații tehnice
atribute
| Logistic Greutate | 7 g |
|---|---|
| Diametrul exterior | 11.5 mm |
| Diametrul firului | 1.5 mm |
| Lungime | 51 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere