Referințe
Gutekunst:1.60X20.00X240.00D-VA
Rubix:d1196236
Producator:VD-212




rezumat tehnic
| Diametrul exterior | 21.6 mm |
|---|---|
| Diametrul firului | 1.6 mm |
| Lungime | 240 mm |
Detalii produs : 1.60X20.00X240.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.60X20.00X240.00D-VA
compression spring stainless, tolerance L0 (L0tol): 7.3 mm, spring pitch (s): 12.886 mm, spring rate (R): 0.387 N/mm, smallest spring length (Ln): 42.7 mm, largest spring range (sn): 197.3 mm, bend length (Lk): 220.26 mm, maximum spring force (Fn): 76.355 N, tolerance Fn (Fntol): 3.98 N, smallest length dyn. Load (Lndyn): 47.65 mm, largest spring deflection dyn. load (shdyn): 62.06 mm, maximum force dyn. (Fndyn): 74.439 N, tolerance Fndyn (Fndtol): 3.9 N,
Informații tehnice
atribute
| Logistic Greutate | 21 g |
|---|---|
| Diametrul exterior | 21.6 mm |
| Diametrul firului | 1.6 mm |
| Lungime | 240 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere