Referințe
Gutekunst:1.60X16.00X110.00D-VA
Rubix:d615761
Producator:VD-216




rezumat tehnic
| Diametrul exterior | 17.6 mm |
|---|---|
| Diametrul firului | 1.6 mm |
| Lungime | 110 mm |
Detalii produs : 1.60X16.00X110.00D-VA GUTEKUNST - 1.60X16.00X110.00D-VA GUTEKUNST
compression spring stainless, tolerance L0 (L0tol): 2.96 mm, spring pitch (s): 8.672 mm, spring rate (R): 1.12 N/mm, smallest spring length (Ln): 28.2 mm, largest spring range (sn): 81.8 mm, bend length (Lk): 78.1 mm, maximum spring force (Fn): 91.616 N, tolerance Fn (Fntol): 4.69 N, smallest length dyn. load (Lndyn): 30.7 mm, largest spring travel dyn. load (shdyn): 26.83 mm, maximum force dyn. (Fndyn): 88.816 N, tolerance Fndyn (Fndtol): 4.48 N,
Informații tehnice
atribute
| Logistic Greutate | 12 g |
|---|---|
| Diametrul exterior | 17.6 mm |
| Diametrul firului | 1.6 mm |
| Lungime | 110 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere