Referințe
Gutekunst:1.80X14.20X64.00D-VA
Rubix:d1194575
Producator:VD-232R



Detalii produs : 1.80X14.20X64.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.80X14.20X64.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 1.92 mm, spring pitch (s): 5.409 mm, spring rate (R): 2.79 N/mm, smallest spring length (Ln): 28.3 mm, largest range of spring (sn): 35.7 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 99.603 N, tolerance Fn (Fntol): 6.85 N, smallest length dyn. Load (Lndyn): 30.3 mm, largest travel dyn. Load (Shdyn): 16.64 mm, maximum force dyn, (Fndyn): 94.023 N, tolerance Fndyn (Fndtol): 6.76 N.
Informații tehnice
atribute
| Logistic Greutate | 12 g |
|---|---|
| Diametrul exterior | 16 mm |
| Diametrul firului | 1.8 mm |
| Lungime | 64 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
