Referințe
Gutekunst:1.75X8.25X31.00D-VA
Rubix:d1199103
Producator:VD-233E-20



Detalii produs : 1.75X8.25X31.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.75X8.25X31.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 0.96 mm, spring pitch (s): 2.925 mm, spring rate (R): 14.615 N/mm, smallest length of spring (Ln): 22.46 mm, largest range of spring (sn): 8.54 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 124.812 N, tolerance Fn (Fntol): 15.93 N, smallest length dyn. Load (Lndyn): 23.63 mm, largest spring travel path dyn. Load (Shdyn): 4.85 mm, maximum force dyn, (Fndyn): 107.713 N, tolerance Fndyn (Fndtol): 15.67 N.
Informații tehnice
atribute
| Logistic Greutate | 6 g |
|---|---|
| Diametrul exterior | 10 mm |
| Diametrul firului | 1.75 mm |
| Lungime | 31 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
