Referințe
Gutekunst:1.80X7.40X25.00D-VA
Rubix:d1201748
Producator:VD-234B-02



Detalii produs : 1.80X7.40X25.00D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.80X7.40X25.00D-VA
Compression spring stainless, tolerance L0 (L0tol): 0.69 mm, spring pitch (s): 3.093 mm, spring rate (R): 30.223 N/mm, smallest length of spring (Ln): 18.79 mm, largest range of spring (sn): 6.21 mm, bend length (Lk): 0 mm, maximum force of spring (Fn): 187.685 N, tolerance Fn (Fntol): 23.73 N, smallest length dyn. Load (Lndyn): 19.64 mm, largest spring travel path dyn. Load (Shdyn): 2.78 mm, maximum force dyn, (Fndyn): 161.995 N, tolerance Fndyn (Fndtol): 23.34 N.
Informații tehnice
atribute
| Logistic Greutate | 5 g |
|---|---|
| Diametrul exterior | 9.2 mm |
| Diametrul firului | 1.8 mm |
| Lungime | 25 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
