Referințe
Gutekunst:1.80X7.20X30.30D-VA
Rubix:d1201495
Producator:VD-234E



Detalii produs : 1.80X7.20X30.30D-VA GUTEKUNST - COMPRESSION SPRING GUTEKUNST 1.80X7.20X30.30D-VA
Pressure spring stainless, tolerance L0 (L0tol): 0.82 mm, spring pitch (s): 3 mm, spring rate (R): 25.905 N/mm, smallest spring length (Ln): 22.82 mm, largest spring range (sn): 7.48 mm, buckling length (Lk): 0 mm, max. spring force (Fn): 193.769 N, tolerance Fn (Fntol): 24.17 N, smallest length dyn. Load (Lndyn): 23.88 mm, largest spring travel path dyn. Load (shdyn): 3.32 mm, max. force dyn. (Fndyn): 166.31 N, tolerance Fndyn (Fndtol): 23.76 N,
Informații tehnice
atribute
| Logistic Greutate | 5 g |
|---|---|
| Diametrul exterior | 9 mm |
| Diametrul firului | 1.8 mm |
| Lungime | 30.3 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
